Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S650633S
Details and Dimensions
| Shower Door Type | Swing |
| Glass Type | Rain Textured |
| Glass Texture | Textured |
| Glass Thickness | 4mm |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 65-1/2 x 33 |
| Height | 65-1/2" |
| Maximum Width | 33" |
| Walk Through Dimension | 30-1/16'' |
| Includes | Exterior towel bar |
| Product Specifications |
| Installation Guide |
| Warranty |



