X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S620301000 "Advantage" Standard Enclosure

Item: S620301000
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Base Configuration Single Threshold
Length 73-1/4"
Width 48"
Depth 35-1/4"
Overall Size 73-1/4 x48 x35-1/4
Material Vikrell
Drain Location Center
Drain Included No
Features Seated Shower Design
Durable swirl-gloss finish
Tongue-and-groove 4-piece modular design