X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S6203010047 "Advantage" Standard Enclosure

Item: S6203010047
Finish: Almond
Select Finish:

Discontinued, please call.


Details and Dimensions

Shower Base Configuration Single Threshold
Length 73-1/4"
Width 48"
Depth 35-1/4"
Overall Size 73-1/4 x48 x35-1/4
Material Vikrell
Drain Location Center
Drain Included No
Features Tongue-and-groove 4-piece modular design
Seated Shower Design
Durable swirl-gloss finish