X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S620201000 "Advantage" Shower Module

Item: S620201000
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Base Configuration Single Threshold
Length 73-1/4"
Width 36"
Depth 35-1/4"
Overall Size 73-1/4 x36 x35-1/4
Material Vikrell
Drain Location Center
Drain Included No
Includes Shower Base and Three Wall Shower Unit