X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S6202010047 "Advantage" Standard Enclosure

Item: S6202010047
Finish: Almond
Select Finish:

Discontinued, please call.


Details and Dimensions

Shower Base Configuration Single Threshold
Length 73-1/4"
Width 36"
Depth 35-1/4"
Overall Size 73-1/4 x36 x35-1/4
Material Vikrell
Drain Location Center
Drain Included No
Includes Shower Base and Three Wall Shower Unit