Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S610401200
Sterling S610401200 "All Pro" 60" Soaking Tub
| Item: | S610401200 |
| Finish: | White |
| Select Finish: |
Price: $431.15 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 72-3/4 |
| Length | 72-3/4" |
| Width | 60" |
| Depth | 30" |
| Height to Overflow | 9-3/8" |
| Maximum Water Capacity (Gallons) | 44 |
| Drain Included | No |
| Drain Location | Right |
| Drain Hole Size | 2" |
| Material | Vikrell |
| Features | • Tongue-and-groove 4-piece modular design |
| Includes | Tub And Shower Walls |
| Additional Information | With Tile Desgin Walls |
| Wall Kit Configuration | Shower |
| Product Specifications |
| Installation Guide |
| Warranty |


