X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S6103410047 "Advantage" Tub Wall Kit

Item: S6103410047
Finish: Almond
Select Finish:

Discontinued, please call.


Details and Dimensions

Configuration Tub & Shower
Length 56-1/4"
Width 60"
Depth 31-1/4"
Number Of Pieces 3
Construction Vikrell
Features Two Shelves and a Towel Bar