X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S6103012047 "Advantage" 60" Soaking Tub

Item: S6103012047
Finish: Almond
Select Finish:

Discontinued, please call.


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 72
Length 70"
Width 60"
Depth 30"
Height to Overflow 9-3/8"
Maximum Water Capacity (Gallons) 42
Drain Included No
Drain Location Right
Drain Hole Size 2"
Material Vikrell
Features Tongue-and-groove 4-piece modular design allows for easy snap together installation
Includes Two toiletry shelves and 18 (45.7 cm) towel bar
Wall Kit Configuration Tub & Shower