X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S610301100 "Advantage" 60" Soaking Tub

Item: S610301100
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 72
Length 72"
Width 60"
Depth 30"
Height to Overflow 9-3/8"
Maximum Water Capacity (Gallons) 42
Drain Included No
Drain Location Left
Drain Hole Size 2"
Material Vikrell
Features Two toiletry shelves and 18 (45.7 cm) towel bar in back wall
Tongue-and-groove 4-piece modular design allows for easy snap together Installation
Additional Information Fits a standard 5' opening
Wall Kit Configuration Tub & Shower