Details and Dimensions
| Shower Door Type | Bypass |
| Glass Type | Textured Pebbled |
| Glass Texture | Textured |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 70 x 46-1/2 |
| Height | 70" |
| Maximum Width | 46-1/2" |
| Walk Through Dimension | 22-1/2'' |
| Features | • Out-of-plumb adjustability allows for easy installation |
| Product Specifications |
| Installation Guide |
| Warranty |



