Sterling S1530D48S "Vista" Swing Shower Door
| Item: | S1530D48S |
| Finish: | Silver |
Price: $507.96 (Pricing is for Silver)
Details and Dimensions
| Shower Door Type | Swing |
| Handing | For right-side or left-side opening |
| Glass Type | Textured Pebbled |
| Glass Texture | Textured |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 69 x 48 |
| Height | 69" |
| Maximum Width | 48" |
| Walk Through Dimension | 24-13/16'' |
| Features | • Full-length magnetic door latch • Maximum 3-1/2" width adjustability |
| Additional Information | Door Swings Outward |
| Product Specifications |
| Installation Guide |
| Warranty |


