Details and Dimensions
| Shower Door Type | Swing |
| Handing | For right-side or left-side opening |
| Glass Type | Textured Pebbled |
| Glass Texture | Textured |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 69 x 36 |
| Height | 69" |
| Maximum Width | 36" |
| Walk Through Dimension | 24-13/16'' |
| Features | • Full-length magnetic door latch • Maximum 3-1/2" width adjustability w/ in-line panel |
| Additional Information | Door Swings Outward |
| Product Specifications |
| Installation Guide |
| Warranty |



