X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEATSSPCL "Total Sense" Steam Accessory

Item: STEATSSPCL
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Voltage 120V
Features "TSA AromaSense injects oil blends into steam line, provides selection of 2 fragrances, TSCH ChromaSense brushed chrome trim, for use with TSG generator and TSC-350 control, can produce white light or chroma options, TSMU Audio Sense Built in amplifier, 2
Includes "TSSP-CL model includes TSA AromaSense pump module measuring 11 7/8"" H x 8 1/8"" W x 5 1/4"" D, TSC Digital control module, ChromaSense light fixture 3 5/8"" diameter, iPod Cradle with 25' cable, 2 classic speakers with 8"" diameter face, 2 black pump tu
Weight 52 lbs
Additional Information Deluxe Total Sense Spa Package, AromaSense Feature With Relax and Repiratory Essential Oil Canisters, ChromaSense and Two 'Classic'' Speakers with iPod Cradle Included