Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Steamist STEACP251PC "Total Sense" Steam Control

Finish: Polished Chrome

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Voltage 240V
Drain Pan Included No
Auto Drain Included Yes
Features "TSC-250 operating control, TSX-220 on/off control, 3199 steam head, TSG-AD Automatic drain, limited warranty"
Includes "208 Voltage TSC-250 surface mounted control, 3 7/10"" square x 1 1/2"" deep, TSX-220 surface mounted control, 3 7/10"" square x 1 1/4"" deep, Halo steam head measuring 3"" square x 1"" deep, TSG-AD Automatic drain valve, two 6-pin, 6-wire control cables
Control Type Digital