X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEACP151PC "Total Sense" Steam Control

Item: STEACP151PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Length 3-3/4"
Width 3-3/4"
Voltage 208V
Drain Pan Included No
Auto Drain Included Yes
Features "SMC-150 operating control, SMC-120 on/off control, 3199 steam head, SM900 Automatic drain, limited warranty"
Includes "208 Voltage:SMC-150 surface mounted control, 3 7/10"" square x 1 1/2"" deep, SMC-120 surface mounted control, 3 7/10"" square x 1 1/4"" deep, Halo steam head measuring 3"" square x 1"" deep, SM-900 Automatic drain valve, two 6-pin, 6-wire control cables,
Control Type Digital