Steamist STEA9351 "Total Sense" Steam Accessory

Item: STEA9351
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $191.59



Details and Dimensions

Length 3-5/8"
Width 3-5/8"
Voltage 240V
Features • "120 V operation, brushed chrome light fixture trim ring, can produce ""white light"" or chroma options, color effects include green ""bliss"", blue ""soulful"", violet ""harmony"", red ""energize"", pink ""relax"" and yellow ""creative"", For use with TS
Includes "TSCH-1 includes ChromaSense light fixture, 25' light fixture control cable, RTV silicon sealant, installation and operation manual"
Weight 2 lbs
Additional Information Additional ChromaSense Lighting Only, Six Different Lighting Choices, Control Panel Sold Separately
Construction Stainless Steel
Diameter 3-5/8"