Steamist STEA9350 "Total Sense" Steam Accessory
| Item: | STEA9350 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $699.72
Details and Dimensions
| Length | 3-5/8" |
| Width | 3-5/8" |
| Voltage | 240V |
| Features | • "120 V operation, brushed chrome light fixture trim, can produce ""white light"" or chroma options, color effects include green ""bliss"", blue ""soulful"", violet ""harmony"", red ""energize"", pink ""relax"" and yellow ""creative"", For use with TSG gen |
| Includes | "TSCH- includes TSC digital control module, ChromaSense light fixture, 6-pin, 6-wire control cable, 25' long with snap-in connectors, 25' light fixture control cable, RTV silicon sealant, installation and operation manual" |
| Weight | 19 lbs |
| Additional Information | ChromaSense Lighting Only, Six Different Lighting Choices, 25' Control Cable Included |
| Construction | Stainless Steel |
| Diameter | 3-5/8" |


