X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Steamist STEA9071 "Total Sense" Steam Accessory

Item: STEA9071
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $400.00

Price: $374.85



Details and Dimensions

Length 3-1/4"
Width 4-1/4"
Height 2-1/4"
Voltage 208V
Drain Pan Included No
Auto Drain Included Yes
Features ".04A, motorized actuation, 50Hz, two position, normally open, brass valve body with 1/2"" NPT connections, two lead integral electrical lead for terminal connection at generator, for use with TSG generators, gravity drain"
Includes "TSG-AD motorized drain valve for use with Total Sense TSG generators, 208 Volts, installation and operation manual"
Weight 4 lbs
Additional Information Auto Drain, 208 Volt, For Use with Any Total Sense Generators
Construction Stainless Steel