X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA3200 "Total Sense" Steam Accessory

Item: STEA3200
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Length 8"
Width 8"
Features For use with TSMU or TSMC AudioSense options
Includes "Two TSS-CL classic speakers with an 8"" diameter face, two speaker wires, 25' each, Two RTV silicon sealant, installation and operation manual"
Weight 6 lbs
Additional Information 2 Speakers Included in this Package, Max Power: 100 Watts, Impedance: 8 Ohms, Waterproof, Two 25' Lengths of Wire
Diameter 8"