Sonneman Lighting S708801 "Perch Pharmacy" Floor Lamp
| Item: | S708801 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $270.14 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 41-1/2" |
| Width | 14" |
| Length | 22-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Xenon G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Shade | Polished Chrome |
| Shade Material | Metal |
| Shade Dimension | 1-1/2'' H x 8'' D |
| Switch Type | High/Low Rocker |
| Weight | 15 lbs |
| Features | • Shade Rotates 350 Degrees, Head Rotates 180 Degrees |


