Sonneman Lighting S708201 "Perch Pharmacy" Table Lamp

Item: S708201
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $300.15 (Pricing is for Polished Chrome)



Details and Dimensions

Height 23"
Width 14"
Length 24-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade White Cotton
Shade Material Fabric
Shade Dimension 5'' H X 14'' D
Switch Type On/Off Turn
Weight 17 lbs
Features • Shade Rotates 350 Degrees