Sonneman Lighting S708001 "Perch Pharmacy" Swing Arm Lamp
| Item: | S708001 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $250.13 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 13" |
| Width | 22-1/2" |
| Extension From Wall | 21-1/2" |
| Backplate Dimension | 6'' x 4-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | White Cotton |
| Shade Material | Fabric |
| Shade Dimension | 5'' H X 14'' D |
| Switch Type | On/Off Turn |
| Weight | 6 lbs |
| Features | • Arm Rotates 180 Degrees, Shade Rotates 350 Degrees |


