Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sonneman Lighting S703601 "D Lite" Floor Lamp

Item: S703601
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 41"
Width 14"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Shade Metal
Shade Material Metal
Switch Type Electronic Dimmer w/ Memory
Voltage 120V