X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S703501 "D Lite" Table Lamp

Item: S703501
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 16-1/2"
Width 11-1/2"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Shade Metal
Shade Material Metal
Switch Type Electronic Dimmer w/ Memory
Voltage 120V