Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sonneman Lighting S702751F "Mitra" 1 Bulb Wall Sconce

Item: S702751F
Finish: Black Brass
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-1/2"
Width 14-1/2"
Extension From Wall 16-1/2"
Backplate Dimension 10'' x 5''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off White Linen
Shade Material Fabric
Switch Type On/Off Switch
Eco-Friendly Energy Efficient
Voltage 120V
Weight 9 lbs
Features Left Swing Arm Unit, 180 Rotation, Fixture can be Hard wired or Plugged in
Includes 2 - 12'' Cord Covers