X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S702051F "Mitra" Table Lamp

Item: S702051F
Finish: Black Brass
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 18"
Width 14"
Length 6"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Shade Off White Linen
Shade Material Fabric
Switch Type In-Line On/Off
Eco-Friendly Energy Efficient
Voltage 120V