X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S701301 "E-Tenda" 1 Bulb Wall Sconce

Item: S701301
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 5-1/2"
Extension From Wall 20"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Down Light
Mounting Options Down Light
Shade Material Metal
Crystal Type 2''H x 5-1/2''W x 6-1/2''D
Switch Type Built-in High/Low Switch
Voltage 120V
Weight 6 lbs
Features Pin-Up w/ (2) 12