X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S602313 "Puri" Linear Pendant

Item: S602313
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,725.00

Price: $1,150.00 (Pricing is for Satin Nickel)



Details and Dimensions

Height 8"
Width 36"
Length 12"
Number of Bulbs 4
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Shade White/Silver Organza Fabric
Shade Material Fabric
Shade Type Drum
Weight 21 lbs
Features "Comes with (6) 12"" and (2) 6"" Stems"