X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S601313F "Puri" Flush Mount Ceiling Light

Item: S601313F
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 54 W
Shade White Fabric / Silver Organza
Shade Material Fabric
Shade Type Drum
Eco-Friendly Energy Efficient
Voltage 120V