Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sonneman Lighting S600813F "Puri" Drum Pendant

Item: S600813F
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 12"
Width 10"
Diameter 10"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Shade White/Silver Organza Fabric
Shade Material Fabric
Shade Type Drum
Eco-Friendly Energy Efficient