X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S600713F "Puri" Drum Pendant

Item: S600713F
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $390.00

Price: $260.00 (Pricing is for Satin Nickel)



Details and Dimensions

Height 17"
Width 9"
Diameter 9"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Shade White/Silver Organza Fabric
Shade Material Fabric
Shade Type Drum
Eco-Friendly Energy Efficient
Features "Comes with 120"" of Adjustable Cord"