X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S600313F "Puri" Multi Light Pendant

Item: S600313F
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 18"
Width 16"
Length 5"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 54 W
Shade White/Silver Organza Fabric
Shade Material Fabric
Eco-Friendly Energy Efficient
Voltage 120V