X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S484801W "Teardrop" Multi Light Pendant

Item: S484801W
Finish: Polished Chrome / White Opal
Online Availability: Please call for availability.
Select Finish:

List Price: $1,875.00

Price: $1,250.00 (Pricing is for Polished Chrome / White Opal)



Details and Dimensions

Height 18"
Width 18-1/2"
Number of Bulbs 8
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Shade Material Glass
Weight 30 lbs