Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Sonneman Lighting
>
S484501C
Sonneman Lighting S484501C "Teardrop" Multi Light Pendant
| Item: | S484501C |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $790.40
Details and Dimensions
| Height | 18" |
| Width | 14-1/2" |
| Number of Bulbs | 5 |
| Bulb Type | A19 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Weight | 15 lbs |
| Features | • "Comes with 120"" of Adjustable Cord" |


