Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Sonneman Lighting
>
S484101W
Sonneman Lighting S484101W "Teardrop" 1 Bulb Wall Sconce
| Item: | S484101W |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $150.08
Details and Dimensions
| Height | 19" |
| Width | 5" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | White Opal Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 4 lbs |


