X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S484001C "Teardrop" Mini Pendant

Item: S484001C
Finish: Polished Chrome / Clear
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 18"
Width 4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 5 lbs