X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S481013 "Flute" 1 Bulb Wall Sconce

Item: S481013
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $345.00

Price: $230.00 (Pricing is for Satin Nickel)



Details and Dimensions

Height 21"
Width 5-1/2"
Extension From Wall 5"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White Cased
Shade Material Glass
Switch Type Electronic Dimmer w/ Memory
Voltage 120V