Sonneman Lighting S439957 "Zylinder" Multi Light Pendant
| Item: | S439957 |
| Finish: | Polished Chrome w/ Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,290.65
Details and Dimensions
| Height | 16-1/2" |
| Width | 27" |
| Canopy Size | 24" Diameter |
| Number of Bulbs | 8 |
| Bulb Type | T10 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Glass Type | Clear Outer Glass |
| Shade | Polished Chrome Perforated Metal |
| Shade Material | Glass |
| Shade Dimension | Height: 11", 6" Diameter |
| Weight | 58 lbs |
| Features | • "Comes with 120"" of Adjustable Cord" |


