Sonneman Lighting S439157 "Zylinder" 1 Bulb Wall Sconce
| Item: | S439157 |
| Finish: | Polished Chrome w/ Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $230.12
Details and Dimensions
| Height | 16" |
| Width | 6-1/2" |
| Extension From Wall | 7" |
| Number of Bulbs | 1 |
| Bulb Type | T10 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear Outer Glass |
| Shade | Polished Chrome Perforated Metal |
| Shade Material | Glass |
| Shade Dimension | 6" W x 11" H |
| Switch Type | High/Low Pull Chain |
| Voltage | 120V |
| Weight | 7 lbs |


