Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sonneman Lighting S350555F "Berlin" Table Lamp

Item: S350555F
Finish: Satin Nickel w/ Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 30-1/2"
Width 23"
Length 7-1/2"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type G24Q-2 Quad CFL
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Shade Off White Linen Box
Shade Material Fabric
Switch Type On/Off Pull Chain
Eco-Friendly Energy Efficient
Voltage 120V
Weight 14 lbs