Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sonneman Lighting S644501 "Thick Thin" Table Lamp

Item: S644501
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 24"
Width 8-1/2"
Length 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade White Cotton
Shade Material Fabric
Shade Dimension 9'' H x 8-1/2'' D
Switch Type On/Off Turn
Weight 8 lbs