X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S644001 "Thick Thin" 1 Bulb Wall Sconce

Item: S644001
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-1/2"
Width 8-1/2"
Extension From Wall 10-1/2"
Backplate Dimension 5-1/2'' x 3''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Shade White Cotton
Shade Material Fabric
Shade Dimension 9'' H x 8-1/2'' D
Switch Type On/Off Turn
Weight 3 lbs