Sonneman Lighting S642601 "Thick Thin" Floor Lamp
| Item: | S642601 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $290.15 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 55-1/2" |
| Width | 14-1/2" |
| Length | 19" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | White Cotton |
| Shade Material | Fabric |
| Shade Dimension | 10'' H x 14-1/2'' D |
| Switch Type | On/Off Turn |
| Weight | 17 lbs |


