X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S600113 "Puri" Linear Pendant

Item: S600113
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,875.00

Price: $1,250.00 (Pricing is for Satin Nickel)



Details and Dimensions

Height 7"
Width 48"
Length 14"
Canopy Size 22'' x 4-1/2''
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Silver Organza
Shade Material Fabric
Shade Dimension 5'' H X 14'' D
Weight 18 lbs
Features Inner White Linen Shade Dimensions: 3-3/4''H x 12'' D