X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S600013 "Puri" Linear Pendant

Item: S600013
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 36"
Length 14"
Canopy Size 9'' x 4-1/2''
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Silver Organza
Shade Material Fabric
Shade Dimension 5'' H X 14'' D
Weight 13 lbs
Features Inner White Linen Shade Dimensions: 3-3/4''H x 12'' D