Sonneman Lighting S379213 "Ultra Slim" Multi Bulb Wall Sconce
| Item: | S379213 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $330.17 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 22" |
| Width | 4-1/2" |
| Extension From Wall | 4" |
| Backplate Dimension | 4-1/2" W x 6-1/2" H |
| Number of Bulbs | 4 |
| Bulb Type | G9 Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Opal White Frosted |
| Shade Material | Glass |
| Shade Dimension | 3" W x 18" H |
| ADA Compliant | Yes |
| Weight | 7 lbs |


