Sonneman Lighting S304201 "Dome" Swing Arm Lamp
| Item: | S304201 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $230.12 (Pricing is for Chrome)
Details and Dimensions
| Height | 8-1/2" |
| Width | 6" |
| Extension From Wall | 20" |
| Backplate Dimension | 4-1/2'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Switch Type | High / Low |
| Voltage | 120V |
| Weight | 5 lbs |
| Features | • Can be Hardwired or Plugged in |
| Includes | 2-12'' stems |
| Plug In | Yes |


