X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S301301 "Accanto" Multi Bulb Wall Sconce

Item: S301301
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 40-1/4"
Width 4-1/2"
Extension From Wall 3"
Backplate Dimension 40-1/4'' x 4-1/2''
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type T5
Bulb(s) Included Yes
Max. Wattage Per Bulb 21 W
Total Fixture Wattage 42 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Clear Glass
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Damp
ADA Compliant Yes
Weight 22 lbs