Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Sonneman Lighting
>
S301001
Sonneman Lighting S301001 "Accanto" 1 Bulb Wall Sconce
| Item: | S301001 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $390.20
Details and Dimensions
| Height | 28-1/2" |
| Width | 4-1/2" |
| Extension From Wall | 3" |
| Backplate Dimension | 28-1/2'' x 4-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | T5 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 14 W |
| Total Fixture Wattage | 14 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Clear Glass |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Damp |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 15 lbs |


