Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sonneman Lighting S196532OL "Bistro" Mid Sized Chandelier

Item: S196532OL
Finish: Black Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 17-3/4"
Width 33-1/2"
Diameter 33-1/2"
Length 33-1/2"
Number Of Tiers 1
Canopy Size 5'' Diameter
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Off-White Linen
Shade Material Fabric
Shade Dimension 9'' H x 8'' D
Weight 13 lbs
Voltage 120V